Skip Content
Discontinued with Replacement
GUARD SET 30 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARD SET 30 INCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2ATC1
  • Mfr. Model # 2ATC1
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs
Suggested Replacement Product
GUARD FAN SAFETY FRONT + BACK 30IN

Price: NA

Technical Specs

  • Finish Gray Polyester Powder Coat
  • Includes (1) Front Section, (1) Rear Section
  • Item Air Circulator Guard
  • Standards OSHA
  • For Use With 3.3" Dia. 48 and 56 Frame Motors
  • Guard Material Steel
  • Blade Dia. 30"
  • Mounting Slot O.C. A 2-3/4"
  • Mounting Slot O.C. B 4-7/16"
  • Guard Dia. 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list