Skip Content
Discontinued with Replacement
GUARD SET 24 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARD SET 24 INCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2ATB9
  • Mfr. Model # 2ATB9
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs
Suggested Replacement Product
AIR CIRCULATOR GUARD,27 IN. GUARD DIA.

Price: NA

Technical Specs

  • Finish Gray Polyester Powder Coat
  • For Use With 3.3" Dia. 48 and 56 Frame Motors
  • Includes (1) Front Section, (1) Rear Section
  • Item Air Circulator Guard
  • Standards OSHA
  • Guard Material Steel
  • Blade Dia. 24"
  • Guard Dia. 27"
  • Mounting Slot O.C. A 2-3/4"
  • Mounting Slot O.C. B 4-7/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List