Skip Content
GUARD SET 20 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARD SET 20 INCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2ATB8
  • Mfr. Model # 2ATB8
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Finish Gray Polyester Powder Coat
  • For Use With 3.3" Dia. 48 and 56 Frame Motors
  • Includes (1) Front Section, (1) Rear Section
  • Item Air Circulator Guard
  • Guard Dia. 23"
  • Mounting Slot O.C. A 2-3/4"
  • Standards OSHA
  • Blade Dia. 20"
  • Guard Material Steel
  • Mounting Slot O.C. B 4-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list