Skip Content
GUARD ROTARY HOOK TROUBLE LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD ROTARY HOOK TROUBLE LIGHT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKT1
  • Mfr. Model # 5NKT1
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With 1W943A, 2W048A, 2W243A, 4V346A, 6X756C, 5NKR2, 5NKR3, 5NKR7
  • Finish Plated
  • Item Trouble Light Guard with Rotary Hook
  • Application Loading Dock Areas and Work Stations
  • Number of Arms 1
  • Type Hook
  • Description/Special Features Indoor Use
  • Handle No
  • Housing Material Steel
  • Guard Type Wire
  • Function Replacement Guard w/ Swivel Hook
  • Base Dia. 3.25"
  • Cord Guide No
  • Max. Height 8.5"
  • Arm Length 8.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list