Skip Content
GUARD RAIL POST,SINGLE HIGH CORNER, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RAIL POST,SINGLE HIGH CORNER,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5JEX5
  • Mfr. Model # 5JEX5
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Colour Galvanized
  • Item Guard Rail Post
  • Includes 1 End Cap, 4 Anchor Bolts, 3 Mounting Bolts
  • Mounting Plate Dimensions 10" x 10"
  • Net Weight 35 lb.
  • Finish Galvanized
  • Material Steel
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 15/16"
  • Post Height 18-1/2"
  • Post Dimensions (W x D) 4" x 4"
  • Guard Rail Component Corner Post
  • Guard Rail Mounting Style Bolt On
  • Guard Rail Levels Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list