Skip Content
GUARD RAIL 7FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RAIL 7FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5AE60
  • Mfr. Model # 5AE60
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 1980
  • Shipping Weight 65.0 lbs

Product Details

Combine as a modular system that can be installed, removed, or expanded. 1/8 inch thick (11-ga.) steel for outdoor and indoor use. Industrial yellow powder coated finish. Bolt-On Guard Rails Easy to assemble and install. Includes hardware, bolts, anchors, washers, and nuts. Impact-resistant.

Technical Specs

  • Colour Safety Yellow
  • Material Steel
  • Overall Height 14-1/2"
  • Item Guard Rail
  • Overall Length 80"
  • Mounting Plate Dimensions 3-1/2" x 15"
  • Finish Powder Coated
  • Number of Ribs 3
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list