Skip Content
GUARD RAIL 72IN LX12-1/4IN H SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RAIL 72IN LX12-1/4IN H SILVER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21XL92
  • Mfr. Model # 21XL92
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Colour Silver
  • Item Guard Rail
  • Overall Length 72"
  • Overall Height 12-1/4"
  • Net Weight 42 lbs.
  • Finish Galvanized
  • Includes Rail Only
  • Material Steel
  • Number of Ribs 2
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list