Skip Content
GUARD RAIL 4IN. X 48IN. YW STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RAIL 4IN. X 48IN. YW STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22DN01
  • Mfr. Model # 22DN01
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Technical Specs

  • Item Guard Rail
  • Colour Yellow
  • Net Weight 20 lb.
  • Overall Length 48"
  • Overall Height 4"
  • Finish Powder Coated
  • Includes Rail Only
  • Material Steel
  • Number of Ribs 0
  • Guard Rail Mounting Style Bolt On
  • Guard Rail Component Guard Rail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list