Skip Content
GUARD RAIL 48 IN L X 19 IN H YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RAIL 48 IN L X 19 IN H YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21XL83
  • Mfr. Model # 21XL83
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Colour Yellow
  • Includes (4) End and Top Caps
  • Item Guard Rail
  • Overall Height 19"
  • Overall Length 48"
  • Net Weight 44 lbs.
  • Finish Powder Coated
  • Material Steel
  • Number of Ribs 0
  • Guard Rail Mounting Style Floor Mounted
  • Guard Rail Component Guard Rail System

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list