GUARD RAIL 10FT LX12-1/4IN H SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD RAIL 10FT LX12-1/4IN H SILVER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21XL94
  • Mfr. Model # 21XL94
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Overall Height 12-1/4"
  • Colour Silver
  • Item Guard Rail
  • Net Weight 70 lb.
  • Overall Length 10 ft.
  • Finish Galvanized
  • Includes Rail Only
  • Material Steel
  • Number of Ribs 2
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list