Skip Content
GUARD RACK W/BUMPER 36IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RACK W/BUMPER 36IN H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESRUD36
  • Mfr. Model # RUD36
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1986
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Yellow
  • Item Rack Guard with Rubber Bumper Insert
  • Finish Powder Coated
  • Includes Rubber Bumper Insert, and Hardware
  • Material Steel
  • Mounting 4-7/8" x 3-3/8"
  • Wall Thickness 1/16"
  • Overall Height 36"
  • Overall Length 4-7/8"
  • Overall Width 3-3/8"
  • Base Width 3-3/8"
  • Base Depth 4-7/8"
  • Usable Opening Width 3-1/8"
  • Usable Opening Depth 4-1/4"
  • Lower Guard Height 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list