Skip Content
GUARD RACK STRUCTURAL STEEL 8X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RACK STRUCTURAL STEEL 8X24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESG8-24
  • Mfr. Model # G8-24
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1986
  • Shipping Weight 28.0 lbs

Product Details

Structural rack guard is the economical way to protect against damage to pallet racking and wall corners. Easy to install to concrete surface. Four (4) mounting holes for maximum stability. Safety yellow powder coat finish. Installation hardware sold separately.

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Structural Rack Guard
  • Mounting 6" x 10-1/16"
  • Material Steel
  • Overall Length 6"
  • Overall Width 10-1/16"
  • Overall Height 24-1/4"
  • Base Width 10-1/16"
  • Wall Thickness 6"
  • Base Depth 6"
  • Usable Opening Depth 3-11/16"
  • Usable Opening Width 6-9/16"
  • Lower Guard Height 24-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list