GUARD RACK STRUCTURAL STEEL 6X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD RACK STRUCTURAL STEEL 6X24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESG6-24
  • Mfr. Model # G6-24
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1986
  • Shipping Weight 19.72 lbs

Product Details

Structural rack guard with rubber bumper is the economical way to protect against damage to pallet racking and wall corners. Constructed of cast steel for durability. Easy to install to concrete surface. Four (4) mounting holes for maximum stability. Safety yellow powder coat finish.

Technical Specs

  • Colour Yellow
  • Item Structural Rack Guard
  • Overall Height 24-1/4"
  • Mounting 6" x 8"
  • Finish Powder Coated
  • Overall Width 8"
  • Material Steel
  • Wall Thickness 6.000"
  • Base Width 8"
  • Base Depth 6"
  • Usable Opening Depth 3-11/16"
  • Usable Opening Width 4-9/16"
  • Lower Guard Height 24-1/4"
  • Pallet Rack and Door Track Guard Item Pallet Rack Guard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list