Skip Content
GUARD RACK STRUCTURAL STEEL 6X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RACK STRUCTURAL STEEL 6X18

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESG6-18
  • Mfr. Model # G6-18
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1986
  • Shipping Weight 16.0 lbs

Product Details

Structural rack guard is the economical way to protect against damage to pallet racking and wall corners. Easy to install to concrete surface. Four (4) mounting holes for maximum stability. Safety yellow powder coat finish. Installation hardware sold separately.

Technical Specs

  • Item Structural Rack Guard
  • Finish Powder Coated
  • Material Steel
  • Overall Height 18-1/4"
  • Overall Length 6"
  • Overall Width 8-1/16"
  • Mounting 6" x 8-1/16"
  • Colour Yellow
  • Wall Thickness 6"
  • Base Width 8-1/16"
  • Base Depth 6"
  • Usable Opening Depth 3-11/16"
  • Usable Opening Width 4-9/16"
  • Lower Guard Height 18-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list