GUARD RACK STRUCT STL W/RUBBER 8X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD RACK STRUCT STL W/RUBBER 8X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESG8-36B
  • Mfr. Model # G8-36B
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1986
  • Shipping Weight 53.0 lbs

Product Details

Structural rack guard with rubber bumper is the economical way to protect against damage to pallet racking and wall corners. Constructed of cast steel for durability. Easy to install to concrete surface. Four (4) mounting holes for maximum stability. Safety yellow powder coat finish.

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Mounting 10-1/4" x 10"
  • Item Structural Rack Guard
  • Material Steel
  • Wall Thickness 6.000"
  • Overall Height 36-1/2"
  • Overall Width 10"
  • Base Width 10-1/16"
  • Base Depth 6"
  • Usable Opening Width 6-9/16"
  • Usable Opening Depth 2-11/16"
  • Lower Guard Height 36-1/4"
  • Includes Rubber Bumpers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list