Skip Content
GUARD RACK STRUCT STL W/RUBBER 8X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RACK STRUCT STL W/RUBBER 8X18

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESG8-18B
  • Mfr. Model # G8-18B
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1986
  • Shipping Weight 38.0 lbs

Product Details

Structural rack guard with rubber bumper is the economical way to protect against damage to pallet racking and wall corners. Constructed of cast steel for durability. Easy to install to concrete surface. Four (4) mounting holes for maximum stability. Safety yellow powder coat finish.

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Structural Rack Guard
  • Material Steel
  • Mounting 8" x 10"
  • Overall Height 18-1/4"
  • Overall Width 10"
  • Wall Thickness 6"
  • Overall Length 8"
  • Usable Opening Depth 2-7/8"
  • Base Depth 6"
  • Usable Opening Width 4-9/16"
  • Base Width 10-1/16"
  • Lower Guard Height 18-3/8"
  • Includes Rubber Bumpers

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List