Skip Content
GUARD RACK REMOVE LOW-PRO 9H 48W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARD RACK REMOVE LOW-PRO 9H 48W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLPRORF4894
  • Mfr. Model # LPRORF4894
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Includes Safety Black and Yellow Tape
  • Item Low Profile Rack Guard
  • Material Steel
  • Overall Height 9"
  • Mounting 8" x 8"
  • Overall Width 51-1/2"
  • Overall Length 8"
  • Wall Thickness 4-1/2"
  • Base Width 8"
  • Base Depth 8"
  • Lower Guard Height 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list