Skip Content
GUARD RACK REMOVE LOW-PRO 16H 48W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RACK REMOVE LOW-PRO 16H 48W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLPRORF48164
  • Mfr. Model # LPRORF48164
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Includes (8) Pre-Drilled Base Mounting Holes
  • Item Low Profile Rack Guard
  • Finish Powder Coated
  • Colour Yellow
  • Material Steel
  • Mounting 8" x 8"
  • Overall Length 51-1/2"
  • Overall Height 16"
  • Wall Thickness 4-1/2"
  • Overall Width 8"
  • Base Depth 8"
  • Lower Guard Height 16"
  • Base Width 8"
  • Standards OSHA 1910.23(e)(1)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list