Skip Content
GUARD RACK PALLET HEAVY DUTY 42X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARD RACK PALLET HEAVY DUTY 42X42

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDPRG42
  • Mfr. Model # HDPRG42
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Material Steel
  • Item Heavy Duty Pallet Rack Guard
  • Mounting 8" x 8"
  • Overall Height 42-5/16"
  • Wall Thickness 4-1/2"
  • Overall Width 42-1/8"
  • Overall Length 8"
  • Base Width 8"
  • Base Depth 8"
  • Lower Guard Height 42-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list