GUARD RACK HI-PRO REMOVABLE 48X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUARD RACK HI-PRO REMOVABLE 48X24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHPRORF48244
  • Mfr. Model # HPRORF48244
  • UNSPSC # 23152204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Material Steel
  • Item High Profile Machinery Guard
  • Overall Height 24"
  • Standards OSHA 1910.23(e)(1)
  • Mounting 8" x 8"
  • Overall Width 51-1/2"
  • Overall Length 8"
  • Wall Thickness 4-1/2"
  • Base Width 8"
  • Base Depth 8"
  • Lower Guard Height 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list