Skip Content
GUARD RACK HI-PRO REMOVABLE 36X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARD RACK HI-PRO REMOVABLE 36X24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHPRORF36244
  • Mfr. Model # HPRORF36244
  • UNSPSC # 23152204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item High Profile Machinery Guard
  • Material Steel
  • Overall Height 24"
  • Mounting 8" X 8"
  • Overall Width 39-1/2"
  • Overall Length 8"
  • Standards OSHA 1910.23(e)(1)
  • Wall Thickness 4-1/2"
  • Base Width 8"
  • Base Depth 8"
  • Lower Guard Height 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list