Skip Content
GUARD RACK ADJUSTABLE WIDTH 24INH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD RACK ADJUSTABLE WIDTH 24INH

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESARMG24
  • Mfr. Model # ARMG24
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1984
  • Shipping Weight 183.0 lbs

Product Details

Protect the row ends of tandem pallet racking with this welded steel adjustable width rack guard. Slide in design has a variable length. Includes steel mounting plates holes to safely secure unit to floor. Unit is powder coated with a safety yellow finish and a heavy-duty welded steel construction.

Technical Specs

  • Colour Yellow
  • Material Welded Steel
  • Includes Steel Mounting Plates
  • Item Adjustable Width Rack Guard
  • Overall Length 10-9/16"
  • Overall Height 23-5/8"
  • Diameter 65-5/8"
  • Net Weight 150 lb.
  • Finish Powder Coated
  • Number of Ribs 0
  • Guard Rail Mounting Style Floor Mounted
  • Guard Rail Component Guard Rail System

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list