Skip Content
GUARD POLY PULL STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GUARD POLY PULL STATION

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KFK4
  • Mfr. Model # 2KFK4
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Clear
  • Depth 5-1/2"
  • For Use With Fire Alarm Pull Stations
  • Includes Mounting Hardware
  • Height 10-13/64"
  • Item Pull Station Guard
  • Material Polycarbonate
  • Width 7-13/64"
  • Operating Temp. -40 to 250 Degrees F
  • Mounting Surface
  • Indoor/Outdoor Indoor
  • Standards UL, cUL
  • Back Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list