Skip Content
Discontinued with Replacement
GUARD PLASTIC 3-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARD PLASTIC 3-5/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RTA6
  • Mfr. Model # 2RTA6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
FAN GUARD,FOR FAN SIZE 3-5/8IN.

Price: NA

Product Details

Plastic Fan Guard, For Fan Size 3 5/8 In, Dia 3 5/8 In, Height 3 5/8 In, Width 3 5/8 In, Depth 1/4 In, Mounting Eye O C (4) 3 1/4 In, Plastic Material

Technical Specs

  • Dia. (In.) 3-5/8
  • Depth (In.) 1/4
  • For Fan Size (In.) 3-5/8
  • Height (In.) 3-5/8
  • Mounting Eye O.C. (In.) (4) 3-1/4
  • Width (In.) 3-5/8
  • Agency Compliance Guard Made of UL Listed 94V-0 material.
  • Item Fan Guard
  • Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list