Skip Content
Discontinued with Replacement
GUARD,OPEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARD,OPEN

STANDARD PORTABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XM99
  • Mfr. Model # 5XM99
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
GUARD ROTARY HOOK TROUBLE LIGHT

Price: NA

Technical Specs

  • Application For Trouble Lights
  • Item Replacement Guard
  • Housing Material Heavy Duty, 24 Gauge Cold Rolled Steel with Aluminum Baked Enamel Paint that Provides Extra Strength to Withstand Tough Conditions
  • Design Swing Open Allows Instant Access to Lamp for Easy Replacement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list