Skip Content
GUARD METATARSAL ALUM ALLOY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD METATARSAL ALUM ALLOY

ELLWOOD SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EWD800
  • Mfr. Model # 800
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Metatarsal guard is designed to be worn with most lace types of safety toe shoes to provide comfortable metatarsal protection.

Technical Specs

  • Item Metatarsal Guard
  • Colour Aluminum - Silver
  • Dimensions 12" L
  • Material Aluminum Alloy, Aircraft Quality (.040")
  • Size Universal
  • Impact Rating 75 lbs.
  • Weight Each 9 oz.
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list