Skip Content
GUARD,MACHINE,LOW PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD,MACHINE,LOW PROFILE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3KR78
  • Mfr. Model # 3KR78
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Colour Safety Yellow
  • Item Low Profile Guard
  • Overall Height 9"
  • Overall Length 48"
  • Mounting Plate Dimensions 8" x 8"
  • Finish Powder Coated
  • Diameter 4-1/2"
  • Material Steel
  • Number of Ribs 0
  • Guard Rail Component Machine Guard
  • Guard Rail Mounting Style Floor Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list