Skip Content
GUARD,MACHINE,HIGH PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD,MACHINE,HIGH PROFILE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3KR70
  • Mfr. Model # 3KR70
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1984
  • Shipping Weight 70.0 lbs

Product Details

All-welded steel pipe construction. Mounting plate includes four predrilled 7/8 inch diameter by 1-1/4 inch slotted holes.

Technical Specs

  • Colour Safety Yellow
  • Material Steel
  • Item Machine Guard
  • Overall Length 48"
  • Overall Height 42"
  • Diameter 4-1/2"
  • Mounting Plate Dimensions 8" x 8"
  • Finish Powder Coated
  • Number of Ribs 0
  • Guard Rail Mounting Style Floor Mounted
  • Guard Rail Component Machine Guard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list