Skip Content
GUARD KABGARD MOUNT KIT BCON LGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD KABGARD MOUNT KIT BCON LGHT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY85141
  • Mfr. Model # 85141
  • UNSPSC # 52131700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Includes Mounting Hardware
  • Colour Black
  • For Use With KabGard(TM) Universal Mount Window Protector System
  • Material Steel
  • Length (In.) 6-1/2
  • Item Beacon Mount
  • Package Quantity 1
  • Type Driver Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list