Skip Content
GUARD FOOT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARD FOOT SWITCH

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W811
  • Mfr. Model # 2W811
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • For Use With Linemaster General Purpose and Light Duty Footswitches
  • Colour Orange
  • Depth 4-1/2"
  • Item Foot Switch Guard
  • Material of Construction Steel
  • Length 6"
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list