GUARD FOOT MENS ALUM ALLOY 5-1/2INW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GUARD FOOT MENS ALUM ALLOY 5-1/2INW

ELLWOOD SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EWD200-512W
  • Mfr. Model # 200-512W
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Sankey foot guard made of an aircraft quality aluminum alloy to be worn over shoes for maximum protection to the entire foot. Designed to withstand an impact of 75 foot pounds. Features a one-piece rubber strap with a tension buckle.

Technical Specs

  • Item Metal Foot Guards
  • Material Aluminum Alloy, Aircraft Quality (.081")
  • Colour Aluminum - Silver
  • Size Large
  • Gender Men's
  • Dimensions 5 1/2" W
  • Impact Rating 75 lbs.
  • Weight Each 2 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list