GUARD FINGER SPLIT LEATHER PK10 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUARD FINGER SPLIT LEATHER PK10 M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4AZA5
  • Mfr. Model # 4AZA5
  • UNSPSC # 46181530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Finger Guard
  • Application Assembly, Buffing, Grinding, Wire Pulling, Sanding Operations
  • Material Split Leather
  • Colour Gray
  • Length 3-1/4"
  • Size Medium
  • Tip Style Over
  • Coverage Front/Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list