Skip Content
GUARD FAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD FAN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DNY3
  • Mfr. Model # 3DNY3
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.03 lbs

Technical Specs

  • Finish Baked On Gray Polyester
  • Application Provides Protection on Inlet or Outlet on Dayton Tubeaxial Fan
  • For Use With 4TM85 and 3C411
  • Height (In.) -
  • Includes Mounting Hardware
  • Depth (In.) 3/16
  • Outside Dia. (In.) 27
  • Item Fan Guard
  • Type Inlet or Outlet
  • Width (In.) -
  • Agency Compliance OSHA Compliant
  • Construction Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list