Skip Content
GUARD FAN WIRE 6 3/8IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD FAN WIRE 6 3/8IN DIA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YD89
  • Mfr. Model # 4YD89
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Dia. (In.) 6-3/8
  • For Fan Size (In.) 6-15/16
  • Item Fan Guard
  • Depth (In.) 1/4
  • Material Wire
  • Package Quantity -
  • Mounting Eye O.C. (In.) (4) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list