Skip Content
GUARD FAN SAFETY FRONT + BACK 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD FAN SAFETY FRONT + BACK 24IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ATB9
  • Mfr. Model # 2ATB9
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1426
  • Shipping Weight 10.62 lbs

Product Details

GUARD FAN SAFETY FRONT & BACK 24IN

Technical Specs

  • Finish Gray Polyester Powder Coat
  • Includes (1) Front and (1) Rear Section
  • For Use With Dia. 48 and 56 Frame Motors
  • Item Air Circulator Guard
  • Standards OSHA
  • Guard Material Steel
  • Guard Dia. 27"
  • Blade Dia. 24"
  • Mounting Slot O.C. A 2-3/4"
  • Mounting Slot O.C. B 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list