Skip Content
GUARD ELBOW STEEL 30INL X 24INH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD ELBOW STEEL 30INL X 24INH

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTEG30-24-4
  • Mfr. Model # TEG30-24-4
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1984
  • Shipping Weight 106.0 lbs

Product Details

Protect the corners of machinery, buildings, and offices. The 90 degree triple elbow guard fits snug around corners to provide the ultimate protection against potential damage from fork trucks or other mobile equipment. Welded steel construction. Powder coated safety yellow.

Technical Specs

  • Colour Yellow
  • Item Triple Elbow Guard
  • Mounting Style Floor Plate
  • Includes Safety Black and Yellow Tape
  • Overall Height 24-9/16"
  • Material Steel
  • Overall Length 34 1/8"
  • Diameter 4-1/2"
  • Net Weight 63 lbs.
  • Nominal Length 34"
  • Mounting Plate Dimensions 8" x 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list