Skip Content
GUARD EDGE PLASTIC 100 PCS 5.5 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD EDGE PLASTIC 100 PCS 5.5 X 4

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEDGE-P5
  • Mfr. Model # EDGE-P5
  • UNSPSC # 44111520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour White
  • Length 4-1/4"
  • For Use With Carton and Cargo Straps
  • Material Plastic
  • Item Plastic Edge Guard
  • Width 4-1/4"
  • Thickness 5/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list