GUARD DOG 5 CHNNL 45DEG RIGHT OR/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD DOG 5 CHNNL 45DEG RIGHT OR/BK

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGDT5X125R-O/B
  • Mfr. Model # GDT5X125R-O/B
  • UNSPSC # 39121011
  • CATALOGUE PAGE # 1416
  • Shipping Weight 1.0 lbs

Product Details

Cable protector, 5 channel, 45 degree right turn, orange lid, black ramp, each cable/hose is separated and organized into its own protective channel to ensure safety.

Technical Specs

  • Height 1-7/8"
  • Item 5 Channel 45 Degrees Right Turn
  • Width 19-3/4"
  • Channel Width 1-1/4"
  • Max. Cable Dia. 1-1/4"
  • Cable Protection System Components Length 24-1/2"
  • Cable Protection System Components Color Black, Orange
  • Cable Protection System Component Item Cable Protector 45 Degrees Right Turn
  • Style Hinged
  • For Use With Vehicle and pedestrian traffic. Ideal for amusement parks, entertainment venues, sporting events, industrial, construction, commercial applications
  • Number of Channels 5
  • Material Polyurethane
  • Load Capacity 10,500 lbs.
  • Connection Style Dog Bone
  • Channel Height 1-1/4"