GUARD DOG 5 CHANNEL END CAPS OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD DOG 5 CHANNEL END CAPS OR

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGDEC5X125O
  • Mfr. Model # GDEC5X125O
  • UNSPSC # 39121011
  • CATALOGUE PAGE # 1416
  • Shipping Weight 7.65 lbs

Product Details

Cable protector, 5 channel end caps, colour orange, 8.75 inch female / 5.25 inch male length,

Technical Specs

  • Item 5 Channel End Caps
  • Material Polyurethane
  • For Use With Vehicle and Pedestrian Traffic. Ideal for Amusement Parks, Entertainment Venues, Sporting Events, Industrial, Construction, Commercial Applications
  • Height 2"
  • Width 19-3/4"
  • Number of Channels 5
  • Load Capacity 10,500 lbs.
  • Channel Height 1-1/4"
  • Max. Cable Dia. 1-1/4"
  • Connection Style Dog Bone Shape
  • Channel Width 1-1/4"
  • Cable Protection System Components Length 8-3/4"
  • Cable Protection System Components Color Orange
  • Cable Protection System Component Item Cable Protector End Cap
  • Style Hinged

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list