GUARD DOG 5 CHANNEL 36IN OR/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD DOG 5 CHANNEL 36IN OR/BK

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGD5X125O/B
  • Mfr. Model # GD5X125O/B
  • UNSPSC # 39121011
  • CATALOGUE PAGE # 1416
  • Shipping Weight 21.3 lbs

Product Details

Cable protector, 5 channel, orange lid, black ramp, each cable/hose is separated and organized into its own protective channel to ensure safety.

Technical Specs

  • For Use With Vehicle and Pedestrian Traffic. Ideal for Amusement Parks, Entertainment Venues, Sporting Events, Industrial, Construction, Commercial Applications
  • Height 1.87"
  • Item Cable Protector
  • Material Polyurethane
  • Style Hinged
  • Number of Channels 5
  • Width 19-3/4"
  • Load Capacity 10,500 lbs./Tire.-21,000 lbs./Axle.
  • Connection Style Dog Bone Shape
  • Channel Width 1.33"
  • Max. Cable Dia. 1.325"
  • Channel Height 1.325"
  • Cable Protection System Component Item Floor Cable Cover
  • Cable Protection System Components Color Black, Orange
  • Cable Protection System Components Length 36"