GUARD DOG 5-CH ADA CBL PROTECT O/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD DOG 5-CH ADA CBL PROTECT O/BL

GUARD DOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGD5X125ADA-O/BL
  • Mfr. Model # GD5X125ADA-O/BL
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 1416
  • Shipping Weight 22.0 lbs

Product Details

Guard Dog(R) 3 & 5 channel protectors with dog bone connectors. The fast and easy way to guard and protect valuable electrical cables and hose lines from damage and abuse while providing a method of safe crossing for vehicle and pedestrian traffic. Each c

Technical Specs

  • Height 1.87"
  • For Use With Amusement Parks, Entertainment Venues, Sporting Events, and Most Public Commercial, Industrial, Construction, and Utility Applications
  • Material Polyurethane
  • Item Cable Protector
  • Number of Channels 5
  • Style Hinged
  • Width 50"
  • Connection Style Dog Bone Shape
  • Channel Height 1.3"
  • Load Capacity 10,500 lbs./Tire.-21,000 lbs./Axle.
  • Channel Width 1.33"
  • Max. Cable Dia. 1.325"
  • Cable Protection System Components Length 18"
  • Cable Protection System Component Item Cable Protector
  • Cable Protection System Components Color Blue, Orange