Skip Content
GUARD DOG 3 CHANNL DROP OVR 18IN OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD DOG 3 CHANNL DROP OVR 18IN OR

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGD3DO-O
  • Mfr. Model # GD3DO-O
  • UNSPSC # 39121011
  • CATALOGUE PAGE # 1416
  • Shipping Weight 1.0 lbs

Product Details

Cable protector, 3 channel drop over, colour orange, two extra wide channels to accommodate various quantities and sizes of lines.

Technical Specs

  • Height 1.87"
  • Item Cable Protector
  • Channel Width 3.2"
  • Channel Height 1.325"
  • Width 19-3/4"
  • Max. Cable Dia. 1.32"
  • For Use With Amusement Parks, Entertainment Venues, Sporting Events, and Most Public Commercial, Industrial, Construction, and Utility Applications
  • Style Drop Over
  • Material Polyurethane
  • Number of Channels 3
  • Load Capacity 10,500 lbs./Tire.-21,000 lbs./Axle.
  • Connection Style Dog Bone Shape
  • Cable Protection System Components Length 18"
  • Cable Protection System Components Color Orange
  • Cable Protection System Component Item Cable Protector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list