Skip Content
GUARD DOG 3 CHANNL DROP OVR 18IN BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD DOG 3 CHANNL DROP OVR 18IN BK

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGD3DO-B
  • Mfr. Model # GD3DO-B
  • UNSPSC # 39121011
  • CATALOGUE PAGE # 1416
  • Shipping Weight 1.0 lbs

Product Details

Cable protector, 3 channel drop over, colour black, two extra wide channels to accommodate various quantities and sizes of lines.

Technical Specs

  • Height 1.87"
  • Item Cable Protector
  • Width 19-3/4"
  • Channel Height 1.325"
  • Channel Width 3.2"
  • Max. Cable Dia. 1.32"
  • For Use With Vehicle and Pedestrian Traffic. Ideal for Amusement Parks, Entertainment Venues, Sporting Events, Industrial, Construction, Commercial Applications
  • Material Polyurethane
  • Number of Channels 3
  • Style Drop Over
  • Load Capacity 10,500 lbs./Tire.-21,000 lbs./Axle.
  • Connection Style Dog Bone Shape
  • Cable Protection System Components Color Black
  • Cable Protection System Components Length 18"
  • Cable Protection System Component Item Cable Protector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list