Skip Content
GUARD DOG 3 CHANNEL 36IN OR/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD DOG 3 CHANNEL 36IN OR/BK

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGD3X225O/B
  • Mfr. Model # GD3X225O/B
  • UNSPSC # 39121011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

Cable protector, 3 channel, orange lid, black ramp, each cable/hose is separated and organized into its own protective channel to ensure safety.

Technical Specs

  • For Use With Amusement Parks, Entertainment Venues, Sporting Events, and Most Public Commercial, Industrial, Construction, and Utility Applications
  • Height 3"
  • Item Cable Protector
  • Material Polyurethane
  • Style Hinged
  • Number of Channels 3
  • Width 20"
  • Connection Style Dog Bone Shape
  • Channel Height 2.25"
  • Load Capacity 14,210 lbs./Tire.-28,420 lbs./Axle.
  • Channel Width 2.25"
  • Max. Cable Dia. 2.25"
  • Cable Protection System Components Length 36"
  • Cable Protection System Components Color Black, Orange
  • Cable Protection System Component Item Cable Protector