Skip Content
GUARD CORNER/SURFACE RUBBER 3-1/8W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD CORNER/SURFACE RUBBER 3-1/8W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCB1
  • Mfr. Model # CB1
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1978
  • Shipping Weight 3.25 lbs

Product Details

Thermoplastic rubber construction with steel insert. Mounting hardware not included.

Technical Specs

  • Item Corner and Surface Guard/Bumper
  • Colour Gray
  • Material Thermoplastic Rubber
  • Overall Height 5/8"
  • Overall Length 3-1/8"
  • Mounting Method Bolt-On
  • Shape L-Shaped
  • Overall Width 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list