Skip Content
GUARD CORNER STEEL 16 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD CORNER STEEL 16 H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPCG16
  • Mfr. Model # PCG16
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1986
  • Shipping Weight 26.0 lbs

Product Details

Protect busy corners, expensive machinery and personnel with this corner guard and its perpendicular protection. SAFETY FIRST promotion reminds personnel of the number one (1) priority. Unit has a powder coat safety yellow finish.

Technical Specs

  • For Use With Corners and Machinery
  • Colour Yellow
  • Height 16"
  • Includes "Safety First" Promotion on Front
  • Length 16"
  • Item Corner Guard
  • Material Steel
  • Width 16"
  • Construction Steel
  • Function Guard Corners of Machinery
  • Thickness 1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List