GUARD CORNER STAINLESS STEEL SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUARD CORNER STAINLESS STEEL SQUARE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSS48
  • Mfr. Model # SS48
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1985
  • Shipping Weight 6.0 lbs

Product Details

Stainless steel corner guard provides for quick and easy corner protection. Excellent corrosion resistance. Made from stainless steel. Mounting hardware/adhesive is NOT included.

Technical Specs

  • Item Stainless Steel Corner Guard
  • Colour Silver
  • Material Stainless Steel
  • Mounting Method Glue or Bolt-On
  • Overall Height 48"
  • Overall Length 3-1/2"
  • Overall Width 3-1/2"
  • Shape Square Corner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list