Skip Content
GUARD CORNER PVC W/ALUM 3X3 WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD CORNER PVC W/ALUM 3X3 WHITE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPVC-A3WH
  • Mfr. Model # PVC-A3WH
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1985
  • Shipping Weight 3.0 lbs

Product Details

Plastic corner protector with aluminum insert provides for quick and easy corner protection. Durable design with attractive appearance. External shell made from PVC plastic. Inner structure made from aluminum. Insert is pre-drilled. Four holes on one side, five holes on the other side.

Technical Specs

  • Colour White
  • Material PVC Plastic
  • Includes 90 Degrees Angle
  • Mounting Method Glue or Bolt-On
  • Overall Height 48"
  • Item PVC Plastic Corner Protector
  • Overall Length 3"
  • Overall Width 3"
  • Shape Square Corner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list