Skip Content
GUARD CORNER PVC ROUND WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD CORNER PVC ROUND WHITE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPVC48RWH
  • Mfr. Model # PVC48RWH
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1985
  • Shipping Weight 2.0 lbs

Product Details

PVC plastic corner protector provides for quick and easy corner protection. Made from PVC plastic material. Designed for indoor use only. Durable and attractive. Securely attach to corner with glue or construction adhesive (not included). Holes may also be drilled to allow for bolt-on installation.

Technical Specs

  • Colour White
  • Item PVC Plastic Corner Protector
  • Includes Rounded Angle
  • Material PVC Plastic
  • Mounting Method Glue or Bolt-On
  • Overall Height 48"
  • Overall Width 3"
  • Shape Rounded Corner
  • Overall Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list