Skip Content
GUARD CORNER PVC 90-DEG BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD CORNER PVC 90-DEG BEIGE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPVC48BG
  • Mfr. Model # PVC48BG
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1985
  • Shipping Weight 2.0 lbs

Product Details

PVC plastic corner protector provides for quick and easy corner protection. Made from PVC plastic material. Designed for indoor use only. Durable and attractive. Securely attach to corner with glue or construction adhesive (not included). Holes may also be drilled to allow for bolt-on installation.

Technical Specs

  • Colour Beige
  • Item PVC Plastic Corner Protector
  • Mounting Method Glue or Bolt-On
  • Includes 90 Degrees Angle
  • Material PVC Plastic
  • Overall Length 2"
  • Overall Width 2"
  • Overall Height 48"
  • Shape Square Corner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list